Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Fixing Components
FC401275 M12 x 75mm T-Slot Bolt
By Indexa
5 Reviews
Order Code:
ZT1125629X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/fixing-components/fc401275-m12-x-75mm-t-slot-bolt/p/ZT1125629X
Add to quotation
Schedule an order and save 5%
View all Fixing Components
Description
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome