1/2"BSW X 3" Tee Bolts

Order Code: ZT3296035S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

These extra strong bolts are made with high quality carbon steel in a controlled heat treatment that conforms to ISO 898/1 standards.

T-slot bolts are made specifically for machine tool tables, such as CNC machines, and are used in conjunction with a square-based T-nut for extra strength.

Features and Benefits
• Grade 12.9
• Available in metric and imperial
• Black oxide finish

See full description
Specifications for 1/2"BSW X 3" Tee Bolts
  • Material
    Carbon Steel
  • Surface Finish
    Black Oxide
  • Standards Met
    ISO 898/1
  • Clamp Style
    Dog Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome