Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Fixing Components
Hook 5411012-01 - 5762738
By Sandvik Coromant
Order Code:
ZT2639066S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 +
£4.04
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/tools-and-machining/fixing-components/hook-5411012-01-5762738/p/ZT2639066S
Add to quotation
View all Fixing Components
Description
Weight Of Item: 0.0001 kg
Tags:
#BulkDiscount
Specifications
Specifications for Hook 5411012-01 - 5762738
MFR Part No.
5762738
Unit Measured
Metric
Weight
0.1g
CoroPak
0.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome