0
1
2
3

Bench Shear Hand-operated HS10 Max Cut Bar 13

Order Code: ZT5129001S

£129.99 Inc VAT (20%)


Description

These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.

Features and Benefits
• Hand operated, compound lever action makes for easier cutting
• For cutting through metal plates, strips and bars
• Solid steel frame is highly durable
• Hardened and precision ground blades for optimum cutting with minimal user effort
• Adjustable blade guard keeps the user safe when cutting

Typical Applications
• Engineering
• Manufacturing

See full description
Specifications for Bench Shear Hand-operated HS10 Max Cut Bar 13
  • MFR Part No.
    HS-10
  • Type
    Bench Shears
  • Blade Material
    Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome