0
1

150cm Long Handle Floor Scraper

Order Code: ZT3520912S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

DURABLE AND EASY TO USE: This floor scraper is made from steel and has with non-slip handles for ease of use. VERSATILE: With a long, 150cm handle and a replaceable 300mm spring steel blade, it is ideal for removing floor tiles, linoleum and other bonded coverings.

Specifications for 150cm Long Handle Floor Scraper
  • Product Type
    Floor Scraper
  • Material
    Steel
  • Handle Length
    150cm
  • Blade Material
    Spring steel
  • Blade Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome