0
1

3420BC Floor Scraper Metal Handle

Order Code: ZT1010372X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Floor Scraper 3420-BC
Replaceable high carbon spring steel blade, ground and polished finish.
Tubular steel handle.
Blade size: 75 x 205mm.
Overall length: 1220mm.

See full description
Specifications for 3420BC Floor Scraper Metal Handle
  • For Use With
    3420BC Floor Scraper Blades
  • MFR Part No.
    3420BC
  • Blade Width
    75mm
  • Handle Material
    Steel
  • Blade Material
    High Carbon Steel
  • Type
    Floor Scraper
  • Overall Length
    1220mm
  • Blade Length
    205mm