Blades for Floor Scraper - Heavy Duty Cleaning

Order Code: ZT3078225S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Application: For heavy duty floor scraper.
Blade Length mm: 210.
Blade Thickness mm: 1.2.
Blade Width mm: 26.
Product Type: Accessories.
Type: Replacement blades.349061 suit heavy duty floor scraper. 349060 suit general cleaning floor scraper.

See full description
Specifications for Blades for Floor Scraper - Heavy Duty Cleaning
  • Blade Length
    210mm
  • Blade Width
    26mm
  • Applications
    for heavy duty floor scraper
  • Blade Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome