Floor Scraper Length 600 mm Pack of 12 Black

Order Code: ZT4130893S

£239.99 Inc VAT (20%)


Description

Floor scraper, length 600 mm, pack of 12, black. Length = 600 mm. Colour = black. Material = polypropylene. Weight = 0.31 kg. Material properties = -. Product type = squeegees. Use on all ground types. Oil resistant. Sturdy with a long service life. Replaceable cartridge. The floor scraper made of black polypropylene features an oil resistant blade made of cellular rubber and is ideal for removing water and oil. It can be used with any handle in the Vikan transport product range.

See full description
Specifications for Floor Scraper Length 600 mm Pack of 12 Black
  • Colour
    Black
  • Material
    Polypropylene
  • Pack Quantity
    12
  • Product Type
    Squeegees

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome