Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Carpet & Flooring Tools
Flooring Tools
Hardwood & Laminate Floor Refinisher 1L
By Zep Commercial
Order Code:
ZT1029244P
Qty of 24 for
£225.36
Inc VAT (20%)
£9.39 each
Quantity
Price
Discount
1 - 1199
£9.39
0%
1200 +
£9.01
4%
24
Add to basket
This product must be ordered in multiples of 24
Get it in
14-30
working days
Available
GBP
225.36
https://www.zoro.co.uk/shop/tools-and-machining/flooring-tools/hardwood-and-laminate-floor-refinisher-1l/p/ZT1029244P
Add to quotation
View all Flooring Tools
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Hardwood & Laminate Floor Refinisher 1L
Product Type
Floor Refinisher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome