Professional 200mm/8" Spring Steel Floor Scraper

Order Code: ZT3287502S

£34.99 Inc VAT (20%)


Description

Spring Steel Floor Scraper The JCB Professional 200mm Spring Steel Floor Scraper is the ideal tool for loosening and removing stubborn debris such as plaster, adhesive/adhesive products from indoor and outdoor surfaces and walls. It has been manufactured with a spring steel blade designed for flexibility, durability and strength. Its tubular steel shaft is built to withstand force and is accompanied by a soft grip handle for ease of use. We know that our tools need to perform, therefore, we only certify and stamp our Professional Tools with the JCB Logo once they have individually surpassed our rigorous testing – our guarantee to you that they will get the job done Key Features 200mm spring steel blade Tubular steel shaft for strength along with soft grip handle. Forged rather than pressed resulting in a stronger, more durable blade Manufactured with a spring steel blade designed for flexibility, durability and strength. Heavy-duty tool used to remove dirt, aggregate, adhesive or stubborn residue from floors and walls.

See full description
Specifications for Professional 200mm/8" Spring Steel Floor Scraper
  • Material
    Spring Steel
  • Blade Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome