80 Piece Electricians Competence Tool Case XL

Order Code: ZT1003960X

£799.99 Inc VAT (20%)


Description

This electrician's tool case is designed to help you work efficiently by ensuring that all tools are quickly and easily accessible. The case features internationally award-winning VDE-insulated tools, each individually tested at 10,000 V AC and approved for use at 1,000 V AC. Gas-filled shock absorbers hold the lid in all positions and reduce the risk of injury when closing.

Case: robust, large, stable and secure with lid brake.
0523D - Carry belt enables the simple transport of the tool case and keeps hands free for other materials.
0524E - Trolley with stable in-line rollers allow easy and stress-free transportation of tools to the work area.

See full description
Specifications for 80 Piece Electricians Competence Tool Case XL
  • Number of Pieces
    80
  • Type
    Electrician VDE Service Tool Kit
  • MFR Part No.
    40523
  • Kit Type
    Insulated Tool Kit
  • Insulated
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome