Double Open Ended Spanner Set, 8 Pieces, With Wall Mounting

Order Code: ZT2743072S

£199.99 Inc VAT (20%)


Description

Double open ended spanner set, 8 pieces, with wall mounting. Supplied = assembled. Weight = 0.96 kg. Number of parts = 8 pcs. Suitable for wall mounting. With plastic clamp. High quality chrome-vanadium steel. High precision when tightening and undoing screws. Matt chrome plated - non-slip surface, optimal adhesion on steel. Included in delivery: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 21 x 22 mm.

Specifications for Double Open Ended Spanner Set, 8 Pieces, With Wall Mounting
  • Supplied
    Assembled
  • Weight
    0.96kg
  • Number of Pieces
    8
  • Material
    Chrome-Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome