Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
General Hand Tool Kits
Head Set for Swaging Tool 24" 64333
By EGA Master
Order Code:
ZT3281062S
Copy
£109.99
each
Inc VAT (20%)
£219.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
219.98
https://www.zoro.co.uk/shop/tools-and-machining/general-hand-tool-kits/head-set-for-swaging-tool-24-inch-64333/p/ZT3281062S
Add to quotation
View all General Hand Tool Kits
Description
HEAD SET FOR SWAGING TOOL 24"
Specifications
Specifications for Head Set for Swaging Tool 24" 64333
Product Type
Head Set for Swaging Tool
Length
24 inches