Insulated Tool Set, for Hybrid and Electric Vehicles, 26 Pieces
Hover to enlarge the image

Insulated Tool Set, for Hybrid and Electric Vehicles, 26 Pieces

Order Code:
MPN:

Product Description

Insulated tool set, for hybrid and electric vehicles, 26 pieces. Supplied = assembled. Number of parts = 26 pcs. Product type = tool kits. For hybrid and electric vehicles. Insulation in accordance with IEC 60900. Practical plastic case - every part has a place of its own. Insulated tool kit for hybrid and electric vehicles. Dipped insulation in accordance with IEC 60900. Every part has a place of its won in the robust plastic case - missing parts are noticed immediately. Included in delivery: VDE PH screwdriver, PH1 VDE PH screwdriver, PH2 VDE straight slot screwdriver, 4 mm VDE straight slot screwdriver, 5.5 mm Insulated open-end spanner, 6 mm Insulated open-end spanner, 8 mm Insulated open-end spanner, 10 mm Insulated open-end spanner, 12 mm Insulated open-end spanner, 13 mm Insulated open-end spanner, 17 mm Insulated socket, 8 mm Insulated socket, 10 mm Insulated socket, 11 mm Insulated socket, 12 mm Insulated socket, 13 mm Insulated socket, 14 mm Insulated socket, 16 mm 3/8'' insulated socket, 17 mm 3/8'' insulated socket, 19 mm 3/8'' insulated socket, 22 mm 3/8'' extension with protective insulation and screw locking mechanism, 125 mm 3/8'' insulated T-handle socket spanner, 200 mm 3/8'' insulated reversible ratchet, 72 tooth VDE combination pliers, 185 mm VDE diagonal side cutter, 160 mm Cable stripping knife with protective insulation and straight blade, 200 mm

Specifications
Product Type
Insulated Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome