Tool Holder Set, 74-piece Set, Set

Tool Holder Set, 74-piece Set, Set

Order Code: ZT2727013SCopy

£899.99 Inc VAT (20%)


Description

Tool holder set, 74-piece set, set. Supplied = assembled. Scope of delivery = 74 parts: 5 hooks in each depth (25/50/100 mm) , 5 double hooks in each depth (25/50/75/100/150 mm) , 5 U-holders in each size (60x20/40x75 mm) , 5 tool clamps in each (6/10/13/19/25 mm) , 1 spanner holder, 1 screwdriver holder, 1 hex socket holder, 1 drill bit holder. Product type = tool holders for perforated panels. High-quality and robust professional model. The ideal supplement for EUROKRAFT perforated panels for wall or table top mounting. Suitable for hole matrix 9.2 x 9.2 mm with 38 mm hole spacing. Zinc plated steel hooks, 6 mm. Locks in position using a practical plastic clip. Suitable for perforated panels with square holes 9.2 x 9.2 mm and grid 38.1 mm from centre of hole to centre of hole. 74-piece set 5 hooks in each depth (25/50/100 mm) , 5 double hooks in each depth (25/50/75/100/150 mm) , 5 U-holders in each size (60 x 20/40 x 50 mm) , 5 tool clamps in each (6/10/16/25 mm) , 1 spanner holder, 1 screwdriver holder, 1 Allen key holder, 1 drill bit holder.

See full description
Specifications for Tool Holder Set, 74-piece Set, Set
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Material
    Zinc Plated Steel
  • Double Hooks Depths
    25mm
    50mm
    75mm
    100mm
    150mm
  • Tool Clamp Sizes
    6mm
    10mm
    13mm
    19mm
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome