Premium electrician's max tool kit, 195 parts, mutifunctional. Supplied = assembled. Number of parts = 195 pcs. Product type = tool kits. With carrying handle. With extendable pull handle. Pull handle with locking knob. With aluminium edges. With 2 castors. Sturdy ABS hard protective case. The following tools are included: 1 x ERGOTORQUE VDE screwdriver set, PH+slot, 8 pieces 1 x ERGOTORQUE VDE combination pliers, 185 mm 1 x ERGOTORQUE VDE insulation-stripping pliers, 160 mm 1 x ERGOTORQUE VDE diagonal side cutter, 190 mm 1 x ERGOTORQUE VDE needle nose pliers, 165 mm 1 x ERGOTORQUE VDE diagonal side cutter, 160 mm 1 x ERGOTORQUE VDE needle nose pliers, curved, 165 mm 1 x ERGOTORQUE VDE water pump pliers, 240 mm 1 x fitter's hammer with hickory handle, 500 g 1 x hexagon key wrench set, 9 pieces, 1.5 - 10 mm 1 x precision mechanic's screwdriver set PH and slot, 7 pieces 1 x CHROMEplus combination spanner set, angled, 9 pieces 1 x adjustable spanner, 28 mm 1 x ABS hard protective case with telescopic trolley 1 x metal saw bow square, 300 mm 1 x professional universal knife, with trapezoid blade 1 x 1/4'' ERGOTORQUE bit screwdriver flexible, 200 mm 1 x 1/4'' bit set, 100 pieces 1 x 1/4'' CHROMEplus socket set, 46 pieces