Proalu Aluminium Acme Taper Handle 140cm Green Each

Proalu Aluminium Acme Taper Handle 140cm Green Each

Order Code: ZT2428400SCopy

£25.99 Inc VAT (20%)


Description

The Unger ProAlu Aluminium Acme Taper Handle a 58" fluted aluminum handle with an ergonomic grip and an ACME threaded zinc alloy tip. This handle is ideal for AquaDozer® squeegees as well as products with universal sockets.
- Unger ProAlu 3,0° - Handle with 3.0° taper socket combined with ACME threaded zinc alloy tip. - Lightweight and solid aluminium - Handle Ø 25 mm - Use with Aquadozer Squeegees

Specifications for Proalu Aluminium Acme Taper Handle 140cm Green Each
  • Product Type
    Mop & Broom Handles
  • Colour
    Greens
  • Size
    140cm / 55"
  • Length
    140cm
  • Number of Pieces
    1
  • Material
    Aluminium