Pump Spray Container, For Acids, Capacity 1.5 L

Order Code: ZT2689350S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Pump spray container, for acids, capacity 1.5 l. Supplied = assembled. Capacity = 1.5 l. Height = 325 mm. Material = HDPE plastic. Colour = white, transparent. Product type = spray tanks. For diluted acids (pH value 1 - 7) PE container with scale divisions in ml and fill level indicator. Colour coded container and pump button. Different nozzles are suitable for many different areas of application. Ergonomic handle, safety valve. PE container, white-transparent, scale division in ml, UV stabilised. Max. container capacity: 1500 ml Max. fill quantity: 1200 ml Powerful pump mechanism, adjustable nozzle, fill level indicator, safety valve, ergonomic handle. Pressure built up manually with a combined overpressure and pressure relief valve. Different nozzles allow it to be used for specific applications. Additional functional nozzles available as accessories. Colour coded container and pump button: red Flat spray nozzle angle 110° Spray pattern: flat spray, angle 110° at 2.5 bar Spray quantity: 450 ml/min Spray distance: 1.7 m Temperature range: +5/+30 °C Max. operating pressure: 2.5 bar Suitable for diluted acids (pH-value 1 - 7) , as long as the atomiser material is resistant to these media. For corrosive media or unspecified media, please clarify compatibility beforehand. Materials: HDPE container Seals: Viton (FKM) Pump head: special plastic Valve rod/springs: stainless steel/stainless steel Nozzle: PP

See full description
Specifications for Pump Spray Container, For Acids, Capacity 1.5 L
  • Product Type
    Spray Tanks
  • Capacity
    1.5L
  • Colour
    White, Transparent
  • Supplied
    Assembled
  • Material
    HDPE Plastic
  • Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome