1/4'' + 1/2'' CHROMEplus Tool Set 90 Parts Flank Traction

Order Code: ZT4131411S

£799.99 Inc VAT (20%)


Description

1/4'' + 1/2'' CHROMEplus tool set, 90 parts, flank traction. Supplied = assembled. Number of parts = 90 pcs. Product type = tool kits. Hexagonal. FlankTraction profile. In an elegant aluminium trolley. Bright chrome plated. Chrome-vanadium. Telescopic handle. With removable plastic inserts. The following tools are included: 1 x ERGOTORQUE combination pliers, 180 mm 1 x water pump pliers, 240 mm, 10'' 1 x set of ball head hexagon socket keys, XL, 9 pieces 1 x 1/4'' bit holder, for cordless drill, 190 mm 1 x ERGOTORQUE® screwdriver for Phillips head screws PH 1 x ERGOTORQUE® screwdriver for Phillips head screws PH 1 x ERGOTORQUE® screwdriver for slotted screws 1 x ERGOTORQUE® screwdriver for slotted screws 1 x square adapter, for 1/4'' bit ratchet spanner 1 x 1/4'' bit for PH socket, 25 mm, PH1 1 x 1/4'' bit for PH socket, 25 mm, PH2 1 x 1/4'' bit for PH socket, 25 mm, PH3 1 x 1/4'' bit for PZ socket, 25 mm, PZ1 1 x 1/4'' bit for PZ socket, 25 mm, PZ2 1 x 1/4'' bit for PZ socket, 25 mm, PZ3 1 x 1/4'' bit for slotted screws, 25 mm, 4 mm 1 x 1/4'' bit for slotted screws, 25 mm, 6 mm 1 x 1/4'' bit for slotted screws, 25 mm, 8 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 3 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 4 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 5 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 6 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 7 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 8 mm 1 x 1/4'' bit for Torx screws, 25 mm, T10 1 x 1/4'' bit for Torx screws, 25 mm, T15 1 x 1/4'' bit for Torx screws, 25 mm, T20 1 x 1/4'' bit for Torx screws, 25 mm, T25 1 x 1/4'' bit for Torx screws, 25 mm, T27 1 x 1/4'' bit for Torx screws, 25 mm, T30 1 x 1/4'' bit for Torx screws, 25 mm, T40 1 x 1/4'' slotted bit 7 mm, 25 mm, S2 1 x 1/4'' slotted bit 3 mm, 25 mm, S2 1 x 1/4'' slotted bit 5 mm, 25 mm, S2 1 x bit for PH socket, 25 mm, PH0 1 x 1/4'' bit for PZ socket, 25 mm, PZ0 1 x 1/2'' CHROMEplus extension, 125 mm 1 x 1/2'' CHROMEplus extension, 250 mm 1 x 1/2'' CHROMEplus spark plug socket, 16 mm 1 x 1/2'' CHROMEplus spark plug socket, 21 mm 1 x 1/2'' CHROMEplus in-hex socket, 15 mm 1 x 1/2'' CHROMEplus in-hex socket, 17 mm 1 x 1/2'' CHROMEplus in-hex socket, 18 mm 1 x 1/2'' CHROMEplus in-hex socket, 19 mm 1 x 1/2'' CHROMEplus in-hex socket, 20 mm 1 x 1/2'' CHROMEplus in-hex socket, 22 mm 1 x 1/2'' CHROMEplus in-hex socket, 24 mm 1 x 1/2'' CHROMEplus in-hex socket, 27 mm 1 x 1/2'' CHROMEplus in-hex socket, 30 mm 1 x 1/2'' CHROMEplus in-hex socket, 32 mm 1 x 1/2'' CHROMEplus slide/enlargement adapter, 3/8''F x 1/2''M 1 x 1/2'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/4'' CHROMEplus in-hex socket, 4 mm 1 x 1/4'' CHROMEplus in-hex socket, 4.5 mm 1 x 1/4'' CHROMEplus in-hex socket, 5 mm 1 x 1/4'' CHROMEplus in-hex socket, 5.5 mm 1 x 1/4'' CHROMEplus in-hex socket, 6 mm 1 x 1/4'' CHROMEplus in-hex socket, 7 mm 1 x 1/4'' CHROMEplus in-hex socket, 8 mm 1 x 1/4'' CHROMEplus in-hex socket, 9 mm 1 x 1/4'' CHROMEplus in-hex socket, 10 mm 1 x 1/4'' CHROMEplus in-hex socket, 11 mm 1 x 1/4'' CHROMEplus in-hex socket, 12 mm 1 x 1/4'' CHROMEplus in-hex socket, 13 mm 1 x 1/4'' CHROMEplus in-hex socket, 14 mm 1 x 1/4'' CHROMEplus bit adapter socket 1 x 1/4'' CHROMEplus square screwdriver, 150 mm 1 x 1/4'' CHROMEplus extension, 50 mm 1 x 1/4'' CHROMEplus extension, 100 mm 1 x 1/4'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/2'' CHROMEplus power ball joint 1 x 1/4'' CHROMEplus power ball joint

See full description
Specifications for 1/4'' + 1/2'' CHROMEplus Tool Set 90 Parts Flank Traction
  • Product Type
    Tool Kits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome