Ratchet Ring Spanner Set, Long Design, 12-piece, With Roll-Up Case

Order Code: ZT2743038S

£429.99 Inc VAT (20%)


Description

Ratchet ring spanner set, long design, 12-piece, with roll-up case. Supplied = assembled. Weight = 1.57 kg. Number of parts = 12 pcs. In a practical roll-up case. Included in delivery: Widths: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. 72 teeth = 5° pivot bracket. Chrome-vanadium steel.

Specifications for Ratchet Ring Spanner Set, Long Design, 12-piece, With Roll-Up Case
  • Supplied
    Assembled
  • Number of Pieces
    12
  • Weight
    1.57kg
  • Material
    Chrome-Vanadium Steel
  • Product Type
    Ratchet Ring Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome