2200W Electric Generator - 230V 4 - Stroke Engine

Order Code: ZT3493560S

£449.99 Inc VAT (20%)


Description

Suitable for running power tools and lighting units.Heavy-duty frame with carry handles provides full protection and portability.Smooth running unit fitted with anti-vibration engine mounts.Noise Rating: 76dB @ 7m.Low oil warning light, overload protection and fuel gauge.15L fuel tank with up to 13hrs run time.Fitted with two 230V 13A sockets.Dimensions: W595 x D435 x H435mm.

Specifications for 2200W Electric Generator - 230V 4 - Stroke Engine
  • AC Voltage
    230V
  • Engine Type
    4-Stroke
  • Fuel Tank Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome