Diesel Generator - 4-Stroke Engine 5000W 110/230V

Order Code: ZT3160952S

£1,999.99 Inc VAT (20%)


Description

• HEAVY-DUTY - Enclosed design features four wheels, a large handle at either end and lifting eye for portability.
• SUITABLE - As a backup electrical supply for your business and home. Ideal for running power tools and lighting units.
• LONG RUNNING - Up to 7.5 hours on a full tank.
• FITTED WITH - One 16A 110V, one 32A 110V and one 32A 230V socket.
• KEY START - Powerful and reliable key start diesel generator.
• FEATURES - Low oil warning light, overload protection and fuel gauge.
• OVERALL DIMENSIONS: 940 x 540 x 705mm.
• NOISE RATING: 97dB @ 7m.
• CONTINUOUS/MAXIMUM POWER RATING: 4600/5000W.
• TOOL BAG IS SUPPLIED - Containing: plugs to fit sockets, screwdriver, two spanners, 12V cable with plug clips and two start keys.
• THIS ITEM IS HEAVY - Extra assistance must be provided at the delivery point to help its safe delivery.

See full description
Specifications for Diesel Generator - 4-Stroke Engine 5000W 110/230V
  • MFR Part No.
    DG5000
  • Weight
    141kg
  • Maximum Output Power
    5000W
  • Dimensions (W x D x H)
    940 x 540 x 705mm
  • Output
    110/230V
  • Engine Type
    4 Stroke Diesel
  • Motor Power
    4.6kW/3000rpm
  • Noise Rating
    97dBA
  • Maximum Running Time
    7.5hours
  • Fuel Type
    Diesel
  • Fuel Tank
    14.5L
  • Continuous Power Rating
    4600W
  • Current Rating
    32A/16A/8A