SIP MEDUSA MGHP6.0FLR HONDA Petrol Generator

Order Code: ZT2518785S

£1,699.99 Inc VAT (20%)


Description

The SIP MEDUSA MGHP6.0FLR HONDA™ Generator utilises a heavy-duty HONDA™ GX390 EURO V engine, a maintenance-free alternator, and cast iron cylinder liner to produce powerful performance without compromising on durability.

For added peace-of-mind, the MGHP6.0FLR is fitted with low oil shutdown which will automatically shut the system down to prevent engine damage.

A full frame design offers added protection from the working environment, and lift the main components from the floor.

A larger fuel tank means the generator can perform longer with minimal interruption.

• Powerful HONDA™ GX390 389cc EURO V petrol engine
• 6kVA contin. rated output and 7.2kVA peak output
• Full frame design for added strength and durability
• Large fuel tank for an increased running time
• Low oil shutdown helps to prevent engine damage
• 8.5hrs approx. runtime for minimal interruption
• 1x 230v (16A) and 1x 230v (32A) AC output sockets
• 1x 110v (16A) and 1x 110v (32A) AC output sockets
• Cast iron cylinder liner for high performance
• Heavy-duty maintenance-free alternator for durability
• Splash-fed oil lubrication system
• Assembled and thoroughly tested by SIP in the UK
• Ideal for heavy-duty commercial applications
• SIP 2-Year Standard Silver Warranty
• HONDA™ 3 Year Engine Warranty

See full description