T-Mech Portable Petrol Generator

Order Code: ZT5359234S

£299.99 Inc VAT (20%)


Description

Our portable petrol generator is the reliable power source you need anytime anywhere. Whether you're camping in the wilderness working on a remote job site or preparing for unexpected power outages this generator ensures you have the energy to keep your essential devices and appliances running smoothly. Powered by a robust 4 stroke engine this generator delivers up to 3.3KW of power making it capable of supporting multiple appliances tools or devices simultaneously. With a large 12L fuel tank the generator offers up to 8 hours of continuous operation at 50% load reducing the need for frequent refuelling and allowing for extended use. Despite its powerful performance this generator remains remarkably portable and compact. Sturdy handles and 6-inch wheels make it easy to transport across different terrains and convenient to store when not in use. Designed for versatility this high-performance single-phase generator powers multiple devices simultaneously making it perfect for a wide range of equipment with its 2 x 230V AC sockets and 1 x 12V DC outlet. Operating the generator is a breeze thanks to its advanced electric key start system and an intuitive digital display that provides real-time data for easy monitoring and control ensuring reliable performance even in challenging conditions. Balancing power with efficiency this generator features sound-dampening technology that keeps noise levels to a low 76 dBA at 7 meters allowing for quiet operation in residential areas outdoor environments where minimal disruption is essential. Built for durability the generator features a powder-coated steel frame that withstands tough conditions while maintaining its appearance. Safety is also a priority with a low-oil alert system that protects the engine and extends its lifespan. For added convenience a handy tool kit and fuel funnel are included making maintenance simple and keeping your generator in optimal condition. Versatile enough for a range of applications this generator is perfect for keeping your home powered during outages supporting outdoor adventures like camping or providing reliable energy on demanding job sites. Dont leave yourself in the dark - our portable petrol generator is the dependable power solution youve been looking for. Product Features: * Powerful 7HP Engine * Sufficient 12L Fuel Tank * Easy Operation & Digital Display * Electric Key Start System * Large Wheels and Handles Specifications: * Colour: Black & Orange * Weight: 42.5kg * Material: Powder Coated Steel * Height: 460mm/46cm/18.1 * Width: 497mm/49.7cm/19.6 * Depth: 908mm/90.8cm/35.7 * Max Engine Output: 5.0kw/r/min/7HP * Rated Engine Output:4.6kw/r/min/6HP * Generator Rated Output: 2.8KW * Generator Max Output: 3.3KW * Engine: 4 Stroke 210cc * Phase: Single Phase * Starting System: Key Start * Voltage: 230V * Frequency: 50HZ * RPM: 3200rpm * dB at 7m: 76-80 dBA * AC Output: 2 x 230V * DC Output: 12V * Fuel Tank Capacity: 12L * Oil Capacity: 0.6L * Safety Alerts: Low Oil * Run Time 50% Load: 8 Hours * Wheels Size: 6 Inch Box Contents: * 1 x Powerful Petrol Generator * 1 x Practical Tool Kit * 1 x Precise Fuel Funnel

See full description
Specifications for T-Mech Portable Petrol Generator
  • Weight
    42.5kg
  • Frequency
    50Hz
  • AC Voltage
    230V
  • Colour
    Black & Orange
  • Fuel Tank Capacity
    12L
  • Depth
    908mm
  • Width
    497mm
  • Height
    460mm
  • Phase
    Single Phase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome