0
1
2
3
4
5

T-Mech Portable Silent Diesel Generator Three Phase 400V

Order Code: ZT3961287S

£1,299.99 Inc VAT (20%)


Description

If you're looking for a reliable source of backup electrical power for your home or business, then this super powerful silent diesel generator from T-MECH is the perfect solution for the job.

When the power drops out this supreme diesel generator will automatically kick in thanks to the built in ATS (automatic transfer switch) As soon as an outage is detected the ATS will restore power to your electrical items almost instantly for minimal downtime. What's more, the ATS continuously monitors your main power supply to identify when mains power is restored and turns the generator off, saving you time and over-all running costs. With an electric key start option, you can also easily stop or start the generator manually should you wish to do so.

A generous 20L fuel tank provides sufficient power for up to 16 ¬Ω hours at around 50% load making it suitable for use in a wide range of environments such as domestic, construction and industrial. With a maximum output of 6.5kVA, this high-performance three-phase generator can power multiple devices at any one time. Featuring 1 x 16A 400V and 1 x 16A 230V AC sockets as well as 1 x 12A DC outlet, it's suitable for a wide range of equipment.

The silenced nature of this generator is down to the closed frame design which reduces sound output to a minimum, just 72 dB at 7m, for a more pleasant experience when in use. This style also adds an attractive yet super protective element to the machine, hiding the internal mechanisms and shielding them with a tough powder coated steel. The clean black with orange detailing finish creates a truly unique design which will blend in seamlessly to your surroundings. Moving the generator around is made easy with the 4 heavy duty 4" wheels and sturdy handle, which are fitted to the industrial frame design.

To ensure safe running, the machine features a low-level warning light which will illuminate when more oil is required. In the event of oil pressure becoming too low, the generator will automatically switch off to protect the powerful 13HP engine from potential damage. To top the machine up we've included a handy fuel funnel for clean and convenient pouring directly to the fuel tank. It's also fitted with an AVR (automatic voltage regulator) control system which closely monitors the output and protects the unit against voltage fluctuations to produce a smooth stream of power to your sensitive electrical items.

Whether you want the security of having a backup power source in the event of an outage or need a reliable source of portable power when on the move, this impressive silent diesel generator is sure to satisfy all your needs.



Product Features:


* Silent Running with Closed Frame
* Electric Start Technology
* Built In Automatic Switch Panel
* Huge 20L Fuel Tank Capacity
* 16 ¬Ω Hours Running Time at 50%

Specifications:


* Colour: Black and Orange
* Material: Powder Coated Steel
* Weight: 155.1kg
* Height: 762mm/76.2cm/30"
* Width: 920mm/92cm/36.2"
* Depth: 535mm/53.5cm/21.1"
* Fuel Tank Capacity: 20L
* Running Time at 50%: 16 1/2 Hours
* Engine Output: 9kW/13HP
* Max Engine Output: 6.5kVA
* Generator Rated Output: 6000W
* Generator Max Output: 6500W
* Phase: Three
* Starting System: Electric
* Voltage: 230V/400V
* Frequency: 50Hz
* RPM: 3000
* dB at 7m: 72
* AC Output: 1 x 16A 400V & 1 X 16A 230V
* DC Output: 1 x 12A
* Wheels: 4 x 4"
* CE Certificate: CE & UKCA

Box Contents:


* 1 x Powerful Diesel Generator
* 1 x Practical Tool Kit
* 1 x Handy Fuel Funnel
* 2 x Starter Keys

See full description
Specifications for T-Mech Portable Silent Diesel Generator Three Phase 400V
  • Product Type
    Diesel Generator
  • Colour
    Black and Orange
  • Weight
    155.1kg
  • Frequency
    50Hz
  • Material
    Powder Coated Steel
  • Fuel Tank Capacity
    20L