2608587169 CYL-9 Ceramic Tile Drill Bit Set - 5 Pieces

Order Code: ZT1190443X

£22.99 Inc VAT (20%)


Description

This Bosch drill bit set is designed for use with all soft to medium density tiles, porcelain, ceramics and non-toughened glass. It's part of the Bosch Pro Accessories range and comes packed in a plastic case.

FEATURES

- Straight shank glass and tile drill bits
- Highly durable carbide with reinforced head that maximised lifetime of the bit
- Centring tip for a precise drilling start
- Suitable for all soft to medium density tiles, porcelain, ceramics and non-toughened glass
- For use in low speeds and without impact
- No cooling required

CONTENTS

- 1x 4mm Ceramic Tile Drill Bit
- 1x 5mm Ceramic Tile Drill Bit
- 1x 6mm Ceramic Tile Drill Bit
- 1x 8mm Ceramic Tile Drill Bit
- 1x 10mm Ceramic Tile Drill Bit
- 1x Case

See full description
Specifications for 2608587169 CYL-9 Ceramic Tile Drill Bit Set - 5 Pieces
  • MFR Part No.
    2608587169
  • Shank Type
    Straight
  • Drill Diameter
    4-10mm
  • Pack Quantity
    5
  • Drill Bit Type
    Masonry Drill Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome