2608900593 HEX-9 Hardceramic Drill Bit 10mm

Order Code: ZT2601551S

10mm
£13.99 Inc VAT (20%)
£14.493% off


Description

Bosch 2608900593 HEX-9 HardCeramic Drill Bit 10mm The Bosch 2608900593 has a 10mm diameter and an overall length of 90mm. As wall tiles have become larger and harder, drilling holes in them has become very demanding on a tile drill bit. That’s why Bosch has developed the EXPERT HardCeramic Drill Bit, which is capable of dry-drilling hard ceramics and lasts far longer than our benchmark drill bit for tiles. Ideal for drilling holes in bathroom tiles, e.g. to install a shower partition wall; and drilling in roof tiles, without the need for cooling Drills comfortably in tiles up to a hardness of PEI 5. Features: The Bosch EXPERT HEX-9 HardCeramic Drill Bit is designed for drilling ceramics and can drill holes in hard tiles without lubricant or cooling Lasts up to 10x longer than a standard tile drill bit Extremely durable drill bit tip with Bosch Carbide Technology Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks Efficient drilling in hard materials with a patented multi-faceted design Specification: Part number: 2608900593 Diameter: 10mm Overall length: 90mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome