Drill Set Glass & Tile 5Pc (4, 5, 6, 8, 10mm)

Order Code: ZT3379116S

£12.99 Inc VAT (20%)


Description

4, 5, 6, 8, 10mm
High quality carbide tip
#45 carbon steel shank
Sand blasting finished surface
Packing: plastic case with color label

See full description
Specifications for Drill Set Glass & Tile 5Pc (4, 5, 6, 8, 10mm)
  • Product Type
    Drill Set
  • Material
    Carbide
  • Size
    10mm
    8mm
    4mm
  • Tip Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome