Glass Drill Bit 7mm

Order Code: ZT4953997S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

SupaTool Glass Drill Bit 7mm Spear point drill bit with precision diamond ground tip For exact pilot drilling into glass, tiles and porcelain Flute less straight shank with high quality tungsten carbide tip Tungsten Carbide Tip - Drills: Glass, Mirrors, Tile

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Glass Drill Bit 7mm
  • Diameter
    7mm
  • Shank Type
    Straight
  • Product Type
    Glass Drill Bit
  • Tip Material
    Tungsten carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome