Snappy Snap/Gd/8mm Glass Drill Bit 8mm

Order Code: ZT2601460S

£6.99 Inc VAT (20%)


Description

Trend Snappy SNAP/GD/8MM Glass Drill 8mm The Trend Snappy SNAP/GD/8MMTCT drill bit is designed to be used in conjunction with quick chucks and power drills for use on glass, porcelain, tile and mirrors. Its TCT construction ensures maximum strength and long life. Features: For use on glass, porcelain, tile and mirrors Not for use on toughened glass A coolant must be used TCT for extra long life and durability Specification: D:8 mm Shank Diameter: 1/4 inch hex

See full description
Specifications for Snappy Snap/Gd/8mm Glass Drill Bit 8mm
  • Diameter
    8mm
  • Product Type
    Glass Drill Bit
  • Material
    TCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome