Tile Max Porcelain Drill Bit 10 x 120mm FAITM10120

Order Code: ZT1281071P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Faithfull tile max drill bits have a newly designed and unique asymmetric tip which has been diamond ground from the best quality tungsten. This enables the user to drill through a wide range of materials such as PEl 5 class porcelain, ceramics, fine stoneware, marble, concrete, engineering brick and even granite. The asymmetric drill design reduces resistance by 25%, ensuring that there is no wandering on start of drilling. There is also less chance of cracking or chipping (dependent on tile type) which leads to a perfectly formed round hole. The low stress, high temperature brazing method used to attach the tip to the shank ensures that it remains attached under the most extreme drilling conditions. The ingenious triangular shaped shank guarantees no slip rotation in the drill chuck and the deep and wide fluting is able to cope with the maximum amount of spoil removal. The Faithfull FAITM10120 has the following dimensions Size 10 x 120mm.

See full description
Specifications for Tile Max Porcelain Drill Bit 10 x 120mm FAITM10120
  • MFR Part No.
    FAITM10120
  • Diameter
    10mm
  • Length
    120mm