0
1

2C-ratchet +sq.coupler 1/2 l.270mm 12°RA

Order Code: ZT2469306S

£29.99 Inc VAT (20%)


Description

• Square coupler for clockwise/anti-clockwise operation • Sturdy mechanisms • Acc. to DIN 3122, ISO 3315 • Dual-material handle, for easy handling • Matt chrome-plated surface • Also suitable for use with stepped keys and radiator nipple keys • For sockets, accessories etc. with square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove • Chrome-vanadium steel

See full description
Specifications for 2C-ratchet +sq.coupler 1/2 l.270mm 12°RA
  • Material
    Chrome-vanadium steel
  • Product Type
    Ratchet Handles
  • Handle Material
    2-components
  • Standards Met
    DIN 3122, ISO 3315
  • Number of Teeth
    30
  • Return Angle
    12°
  • Width
    44mm
  • Height
    38mm
  • Drive Connector Square (Male)
    12.5mm
  • Length
    272mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome