0
1

Combin.ratchet span.set size8-19mm 12pcs

Order Code: ZT2466283S

£149.99 Inc VAT (20%)


Description

Chrome-vanadium steel Chrome-plated Jaw set at 15° Ratchet mechanism with 72 teeth Smallest return angle Matt satin chrome-plated finish Chrome-vanadium steel In the holder

Specifications for Combin.ratchet span.set size8-19mm 12pcs
  • Finish
    Matt Satin Chrome-Plated
  • Material
    Chrome-vanadium steel
  • Product Type
    Sets of Reversible Ratchet Wrenches
  • Length
    320mm
  • Height
    41mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome