Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Go Through Sockets
Dbl.ring ratchet span.set 10+13+17+19mm
By Gedore
Order Code:
ZT2466522S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/go-through-sockets/dbl-ring-ratchet-span-set-10%2B13%2B17%2B19mm/p/ZT2466522S
Add to quotation
View all Go Through Sockets
Description
Reversible Straight pattern With lever change Matt satin chrome-plated finish Chrome-vanadium steel
Specifications
Specifications for Dbl.ring ratchet span.set 10+13+17+19mm
Material
Chrome-vanadium steel
Finish
Matt Satin Chrome-Plated
Product Type
Double-Ring Ratchet Spanners
Length
210mm
Width
35mm
Height
20mm
Return Angle
5°
Number of Teeth
72
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome