312.0185.00 Insert Grade TF45

Order Code: ZT1718874S

£22.99each Inc VAT (20%)
£45.98 minimum order value
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.616%

Minimum order quantity: 2.

Description

Grooving System 312/S312
Tool system for grooving, internal and external machining, face grooving and parting

Internal machining:
Bore diameters from 46 mm
Cutting width up to 5.3 mm
Grooving depth tmax = 5 mm
(depending on diameter)

External machining:
Grooving width 0.5 mm to 5.3 mm
Grooving depth tmax = 8 mm

Face Grooving:
Groove width 2 to 3 mm
Grooving depth tmax = 3 mm
From outside diameter Dmin = 20 mm

See full description
Specifications for 312.0185.00 Insert Grade TF45
  • Manufacturer Grade
    TF45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome