DGN 3102J Insert Grade IC 20

Order Code: ZT1127317X

£169.99 Inc VAT (20%)


Description

First choice for soft materials, parting of tubes, small diameters and thin walled parts. Cutting edge with positive rake. General application on low carbon steel, alloy steel, austenitic stainless steel.

Specifications for DGN 3102J Insert Grade IC 20
  • Material
    Carbide
  • Corner Radius
    0.2mm
  • Manufacturer Grade
    IC20
  • Cutting Direction
    Neutral
  • ISO Designation
    DGN 3102J
  • Series
    Do-Grip
  • ISO Category Grade
    K
    M
  • Finish/Coating
    Uncoated
  • Cutting Application
    Parting
    Grooving
    Face Grooving

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome