Quantity | Price | Discount |
---|---|---|
1 - 4 | £22.99 | 0% |
5 + | £21.38 | 7% |
GIP-E : Precision, double-ended inserts for turning and grooving. P-type chipformer, medium-to-high feeds.
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN
Grade : IC8250
High toughness and wear resistance.
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiCN+Al2O3+TiN
Grade : IC635
For low speed, high feed and unfavorable conditions.
ISO Range - P/M/K (P30-P50)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiN+TiC+TiN