0
1

GW1M0300F030N-GM Insert Grade VP20RT

Order Code: ZT3301361S

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 - 19£17.274%
20 +£16.558%

Minimum order quantity: 10.

Description

GW Series Grooving / Cutting Off Insert

Grade VP20RT - Coated PVD grade for use on a wide range of applications. The combination of a special tough cemented carbide substrate with MIRACLE coating provides a balance of wear and fracture resistance. Carbide substrate - HRA90.5
GM - Chipbreaker for medium feeds
For use on Steel,Stainless Steel,Cast Iron,Heat Resistant Alloy/ Titanium Alloy

See full description
Specifications for GW1M0300F030N-GM Insert Grade VP20RT
  • Cutting Application
    Grooving
  • Corner Radius
    0.3mm
  • ISO Designation
    GW1M0300F030N-GM
  • Material
    Carbide
  • Series
    GW
  • ISO Category Grade
    K
    S
    M
    P
  • Manufacturer Grade
    VP20RT
  • Cutting Direction
    Neutral
  • Finish/Coating
    MIRACLE (Al, Ti)N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome