0
1
2

N123J2-0500-0008-TM Insert Grade 4325

Order Code: ZT1280591S

£43.99each Inc VAT (20%)
£439.90 minimum order value

Minimum order quantity: 10.

Description

The N123J2 CoroCut® 1-2 Turning Inserts from Sandvik feature 2 cutting edges with a TM chip breaker and a durable CVD TICN+AL2O3+TIN coating for prolonged tool life.

Features and Benefits
• 2 cutting edges with TM chip breaker
• Durable CVD TICN+AL2O3+TIN coating for improved tool life

Specifications
• Insert size and shape: CoroCut 1-2 -size J2
• Cutting edges: 2
• Cutting width: 5mm
• Corner radius: 8mm (right and left)
• Grade: 4325
• Coating: CVD TICN+AL2O3+TIN
• Chip breaker: TM
• Cutting width upper tolerance: 0.1mm
• Cutting width lower toloerance: - 0.1mm

Typical Applications
• Turning
• Steel
• Stainless steel

See full description
Specifications for N123J2-0500-0008-TM Insert Grade 4325
  • ISO Designation
    N123J2-0500-0008-TM
  • Cutting Width
    5mm
  • Product Type
    Turning Insert
  • Grade
    4325