TGMF-404 Insert Grade IC808

Order Code: ZT1208953S

£149.99 Inc VAT (20%)


Description

TGMF Double Ended Grooving Inserts ideal for parting and grooving applications, are manufactured from a hard submicron substrate which features excellent chipping resistance and a durable "SUMO TEC" TiAlN PVD coating for increased wear resistance and a longer tool lifespan.

Features and Benefits
• Hard submicron substrate for increased strength and rigidy
• "SUMO TEC" TiAlN PVD coating for increased wear resistance
• Ideal for use on a wide range of materials

Specifications
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO Range - N/S/H: (H20-H30)(S10-S25)
• Coating type: PVD
• Coating layers: TiAlN/AlTiN+TiN

Typical Applications
• Steel
• Steel alloy
• Cast iron

See full description
Specifications for TGMF-404 Insert Grade IC808
  • Finish/Coating
    AlTiN
    PVD TiAlN+TiN
  • Material
    Carbide
  • Cutting Application
    Grooving
  • MFR Part No.
    6450114
  • ISO Designation
    TGMF-404 INSERT
  • ISO Cut
    P15-P30
    K20-K30
    M20-M30
  • ISO Category Grade
    K
    M
    P
  • Manufacturer Grade
    IC808

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome