Tiger 1008Y-IQ Insert Grade IC830

Order Code: ZT1072111P

£299.99 Inc VAT (20%)


Description

Designed for heavy grooving and machining the Tiger-IQ range of grooving inserts from Iscar features their "SUMO TEC" AlTiN+TiN PVD coating for exceptional toughness and wear resistance even at high temperatures. Recommended for use on steel and stainless steel the grooving inserts are suitable for interrupted cutting applications.

Features and Benefits
• Single ended cutting face
• Features "SUMO TEC" AlTiN+TiN PVD coating for increased durability
• For both wet and dry machining applications
• Exceptional toughness and wear resistance
• Resilient even at high temperatures

Specifications
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - N/S/H: (S15-S30)
Coating Type: PVD
Coating Layers: AlTiN+TiN
Grade : IC830

Typical Applications:
• Grooving
• Heavy machining
• Steel
• Stainless steel

See full description
Specifications for Tiger 1008Y-IQ Insert Grade IC830
  • ISO Cut
    P20-P40
    M25-M35
  • Finish/Coating
    PVD
    AlTiN
    TiN
  • MFR Part No.
    6411753
  • Cutting Application
    Grooving
  • ISO Designation
    TIGER 1008Y-IQ
  • Material
    Carbide
  • Manufacturer Grade
    IC830
  • ISO Category Grade
    K
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome