0
1

TNF-4M Insert Grade IC808

Order Code: ZT1127424X

£149.99 Inc VAT (20%)


Description

TNF-M-IQ Face grooving single-ended inserts for machining stainless steel and high temperature alloys. The inserts are clamped in tangentially oriented pocket tools.

Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN

See full description
Specifications for TNF-4M Insert Grade IC808
  • ISO Designation
    TNF-4M INSERT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome