0
1

XOMT 060204-DT Insert Grade IC328

Order Code: ZT1127421X

£119.99 Inc VAT (20%)


Description

XOMT-DT Inserts for DR drills and A-SXFOR/L boring bars.
Designation: XOMT 060204-DT.

Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description
Specifications for XOMT 060204-DT Insert Grade IC328
  • ISO Designation
    XOMT 060204-DT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome