0-20-220 FatMax 2 in 1 Multi-saw for Wood and Metal

Order Code: ZT2626279S

£10.49 Inc VAT (20%)


Description

The Stanley 0-20-220 Fatmax 2 in 1 Multi-Saw includes both wood cutting and metal cutting blades
The Stanley 0-20-220 is an ergonomic cushion grip handle with 2 interchangeable saw blades. One blade is for sawing wood and the other metal. A great tool for working in confined spaces and it will take any hacksaw blade or reciprocating saw blade. The Multi-Saw has a durable tension nut which allows quick and easy blade changing. The saw blades have a coating that reduces binding, making sawing easier. The soft-grip handle gives comfort and support during use. Supplied with 24 teeth per inch x 250mm (10 in) flexible metal hacksaw blade and 11 teeth per inch x 150mm (6 in) woodsaw blade.

Features:
Designed for sawing in confined spaces
Durable tension nut quickly and easily allows blade changes
Includes both wood cutting and metal cutting blades
New ergonomically designed cushion grip handle for comfort
Works with any standard reciprocal or hacksaw blades
Comes With:
Ergonomic handle
250mm (10 in) flexible metal hacksaw blade
150mm (6 in) woodsaw blade

See full description
Specifications for 0-20-220 FatMax 2 in 1 Multi-saw for Wood and Metal
  • Product Type
    Multi-Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome