0
1

10504407 1-125 Hacksaw

Order Code: ZT1002677X

£19.99 Inc VAT (20%)


Description

This heavy duty hacksaw from IRWIN® is able to reach over 125kg blade tension to ensure accurate cutting. The soft-touch handle gives professionals a solid and slip-free grip. Boasting an ergonomic metal frame for higher blade tension, a metal tensioning mechanism and a soft touch handle for comfortable sawing grip, the product is a great all round cutting tool. Finished with internal blade storage and the ability for the blade to be mounted between 90° - 55° for cutting larger objects.

Features and Benefits
• Ergonomic metal frame allows for higher blade tension for fast and accurate cutting as well as a firm hold if the product is accidentally dropped
• Metal tensioning mechanism allows you to effectively apply the desired tension to the blade for versatility of use
• Soft touch D-shape handle ensures a comfortable grip and prevents the likelihood of slippage
• Blade storage is available in the hacksaw body for easy access when necessary
• 90°-55° blade mounting for use when sawing larger objects
• Jab-saw design makes the product suited for use when sawing in confined spaces or areas with an awkward access

Typical Applications
• Construction
• DIY
• Workshops

See full description
Specifications for 10504407 1-125 Hacksaw
  • Tension Adjustment Style
    Manual
  • Maximum Tension
    125kg
  • Positions
    55°
    90°
  • MFR Part No.
    1-125
  • Maximum Blade Length
    300mm
  • Overall Length
    440mm
  • Type
    Hacksaw
  • Blade Length
    300mm
  • Handle Shape
    D-shape
  • Handle Material
    Rubber
  • Minimum Blade Length
    300mm
  • Frame Material
    Aluminium
  • Blade Material
    Bi-Metal
  • Insulated
    No
  • Saw Tooth Size
    24TPI