Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
12-Piece x 300mm Hacksaw Blades
By Rolson
Order Code:
ZT3085258S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/12-piece-x-300mm-hacksaw-blades/p/ZT3085258S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
12pc 300mm Hacksaw Blades
A pack of twelve 24TPI carbon steel blades suitable for most hacksaw frames
Tags:
#BulkDiscount
Specifications
Specifications for 12-Piece x 300mm Hacksaw Blades
Product Type
Hacksaw Blades
Number of Pieces
12
Length
300mm
Material
Carbon Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome