12in Bi-Metal Hacksaw Blade Set - 6 Piece

12in Bi-Metal Hacksaw Blade Set - 6 Piece

Order Code: ZT5697342SCopy

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

BI-METAL CONSTRUCTION: Ensures durability flexibility and extended blade life.
LONG-LASTING PERFORMANCE: Designed for clean and accurate cuts over extended use.
VERSATILE USE: Suitable for cutting a range of materials including wood metal and plastic. \
MULTIPLE TPI OPTIONS: Includes 2 x 18 TPI 2 x 24 TPI and 2 x 32 TPI blades for various cutting applications.
6-PIECE SET: Perfect for professionals and DIY enthusiasts who require reliable and precise cutting tools.

See full description
Specifications for 12in Bi-Metal Hacksaw Blade Set - 6 Piece
  • Length
    12in
  • Number of Pieces
    6
  • Material
    Bimetal