0
1

16 Lightweight Hacksaw Frame

Order Code: ZT1002646X

£8.39 Inc VAT (20%)


Description

Strong and rigid construction frame with die-cast aluminium handle. Wing nut and lever blade tensioning allow easy blade replacement. The blade can be set at 90° to allow straight cuts and at 35° to the frame to allow flush cutting. Supplied with blade.

Specifications for 16 Lightweight Hacksaw Frame
  • Type
    Hacksaw Frame
  • Overall Length
    390mm
  • Frame Material
    Steel
  • Blade Material
    Bi-metal
  • Compatible Materials
    Plastic
    Metal
  • Throat Depth
    110mm
  • Handle Material
    Die Cast Aluminium
  • Blade Length
    300mm
  • Maximum Blade Length
    300mm
  • Positions
    90°
    35°
  • Saw Tooth Size
    24TPI
  • Handle Shape
    D-shape
  • Tension Adjustment Style
    Manual
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome