0
1
2
3

300mm 32 TPI Hacksaw Blades Box of 50

Order Code: ZT5518988S

£50.99 Inc VAT (20%)


Description

Our Bi-Metal hacksaw blades with high-speed steel safe-flex technology offer a sturdier construction and long-lasting cutting performance A patented solid-state diffusion process produces the industry’s most advanced bi-metal hacksaw blade Excellent for interrupted cuts in cramped places or where the blade is subject to bending or twisting stresses Safe-Flex technology allows the blade to be flexible, so much so that it can be tied in a knot; Plus, if the blade does break, it won’t shatter into multiple pieces Starrett hacksaw blades feature a massive increase in tooth strength and reduction in breakage and fracture when compared to traditional bi-metal blades Starrett bi-metal shatterproof blade has 32TPI, ensures a longer working life, with hardened teeth for maximum wear resistance This Starrett hacksaw blade is for heavier-duty cutting jobs, such as steel rods, and pipes. wood, plastic, rubber, bamboo, rope, soft metal, PVC, furniture, etc Supplied in a pack of 50

See full description
Specifications for 300mm 32 TPI Hacksaw Blades Box of 50
  • Length
    300mm
  • Pack Quantity
    50
  • Material
    Bi-Metal
  • Product Type
    Hacksaw Blades