0
1
2
3

319 Hacksaw

Order Code: ZT1002664X

£22.99 Inc VAT (20%)


Description

Designed with a steel tube core and comfortable plastic covering to allow high blade tension for straight and accurate cutting. 90 and 55 blade mounting. Supplied with 24TPI bi-metal blade.

Specifications for 319 Hacksaw
  • Throat Depth
    107mm
  • Overall Length
    300mm
  • Positions
    90°
    55°
  • Handle Material
    Rubber
  • Handle Shape
    D-shape
  • Maximum Blade Length
    300mm
  • Includes
    Sandflex Bi-metal Blade
  • Saw Tooth Size
    24TPI
  • Frame Material
    Steel
  • Compatible Materials
    Metal
    Plastic
  • Blade Material
    Bi-metal
  • Blade Length
    300mm
  • MFR Part No.
    319
  • Tension Adjustment Style
    Manual
  • Type
    Hacksaw
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome